

€126.97/ pieceexcl. VAT
€153.63incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 33 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 140 kN |
Dynamic load rating | 155 kN |
Limiting speed | 8000 rpm |
Reference speed | 6000 rpm |
Weight | 1 kg |
Weight | 2.21 lb |
€137.62/ pieceexcl. VAT
€166.52incl. VAT
Estimated delivery date - 10/11/2026