

€9,005.24/ pieceexcl. VAT
€10,896.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 300 mm |
Outer Diameter | 540 mm |
Width | 140 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 4250 kN |
Dynamic load rating | 3239 kN |
Limiting speed | 1400 rpm |
Reference speed | 1000 rpm |
Fatigue load limit | 325 kN |
Weight | 135 kg |
Weight | 298 lb |