

€7,122.09/ pieceexcl. VAT
€8,617.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 280 mm |
Outer Diameter | 500 mm |
Width | 130 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3750 kN |
Dynamic load rating | 2795 kN |
Limiting speed | 1500 rpm |
Reference speed | 1100 rpm |
Fatigue load limit | 300 kN |
Weight | 108 kg |
Weight | 238 lb |