






€1,272.08/ pieceexcl. VAT
€1,539.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 80 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1290 kN |
Dynamic load rating | 1043 kN |
Limiting speed | 2800 rpm |
Reference speed | 2000 rpm |
Fatigue load limit | 118 kN |
Weight | 22.8 kg |
Weight | 50.2 lb |