

€868.90/ pieceexcl. VAT
€1,051.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 140 mm |
Outer Diameter | 250 mm |
Width | 68 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 900 kN |
Dynamic load rating | 743 kN |
Limiting speed | 3200 rpm |
Reference speed | 2400 rpm |
Weight | 14 kg |
Weight | 30.8 lb |
€865.32/ pieceexcl. VAT
€1,047.04incl. VAT
Estimated delivery date - 11/11/2026