SKF

SKF Double-row spherical roller bearing Cylindrical bore 22224 E/C4

  • ERIKS:23755639
  • Manufacturer:7316570324822
Image 1
Overview This spherical roller bearing is engineered for heavy load applications and accommodates misalignment and shaft deflections. It features a cylindrical bore and sheet metal cage with a width of 58 mm and an outer diameter of 215 mm. The bearing incorporates relubrication features to support extended service life in demanding environments. It is designed without sealing and allows for high limiting speeds up to 3800 r/min. The product is part of the 22224 series and weighs 8.86 kg. Features
  • Relubrication feature extends operational life by reducing maintenance intervals and risk of failure
  • Self-aligning design accommodates shaft deflections ensuring consistent performance under misalignment
  • High load carrying capacity supports demanding industrial applications where heavy loads are present
  • Cylindrical bore facilitates straightforward mounting and dismounting in modular assemblies
  • Sheet metal cage offers strength and stability for enhanced reliability during operation
Application & Usage
  • Ideal for use in heavy-duty conveyor systems handling variable shaft loads
  • Compatible with modular bearing housings in bulk material processing plants
  • Used with industrial gearboxes requiring high load support and misalignment tolerance
Save to list

€552.76/ pieceexcl. VAT

€668.84incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
120 mm
Outer Diameter
215 mm
Width
58 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
780 kN
Dynamic load rating
652 kN
Limiting speed
3800 rpm
Reference speed
2800 rpm
Weight
8.86 kg
Weight
19.5 lb
Alternatives

€554.78/ pieceexcl. VAT

€671.28incl. VAT

Estimated delivery date - 10/11/2026