






€314.74/ pieceexcl. VAT
€380.84incl. VAT
33 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 46 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 490 kN |
Dynamic load rating | 433 kN |
Limiting speed | 4500 rpm |
Reference speed | 3400 rpm |
Fatigue load limit | 49 kN |
Weight | 4.95 kg |
Weight | 10.9 lb |
€367.15/ pieceexcl. VAT
€444.25incl. VAT
1 In stock - Estimated delivery date 05/11/2026