

€123.15/ pieceexcl. VAT
€149.01incl. VAT
358 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 31 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 216 kN |
Dynamic load rating | 198 kN |
Limiting speed | 7000 rpm |
Reference speed | 5000 rpm |
Weight | 1.52 kg |
Weight | 3.35 lb |
€137.93/ pieceexcl. VAT
€166.90incl. VAT
6 In stock - Estimated delivery date 05/11/2026