

€108.18/ pieceexcl. VAT
€130.90incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 108 kN |
Dynamic load rating | 107 kN |
Limiting speed | 9500 rpm |
Reference speed | 7000 rpm |
Weight | 0.616 kg |
Weight | 1.36 lb |
€104.25/ pieceexcl. VAT
€126.14incl. VAT
Estimated delivery date - 10/11/2026