

€81.53/ pieceexcl. VAT
€98.65incl. VAT
54 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 100 kN |
Dynamic load rating | 104 kN |
Limiting speed | 10000 rpm |
Reference speed | 7500 rpm |
Fatigue load limit | 10.8 kN |
Weight | 0.565 kg |
Weight | 1.25 lb |
€94.60/ pieceexcl. VAT
€114.47incl. VAT
Estimated delivery date - 10/11/2026