






€88.88/ pieceexcl. VAT
€107.54incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 213 |
Type | Spherical Roller Bearing |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 72 kN |
Dynamic load rating | 79.2 kN |
Limiting speed | 12000 rpm |
Reference speed | 8500 rpm |
Fatigue load limit | 8 kN |
Weight | 0.533 kg |
Weight | 1.17 lb |
€100.82/ pieceexcl. VAT
€121.99incl. VAT
Estimated delivery date - 10/11/2026