SKF

SKF Double row spherical bearing with cylindrical bore 24164 CC/C3W33

  • ERIKS:11617349
  • Manufacturer:7316570016383
Image 1
Overview

This spherical roller bearing features relubrication capability for demanding industrial applications. The design accommodates heavy loads and shaft misalignment while maintaining low friction. It is constructed with a cylindrical bore and a durable sheet metal cage. The bearing operates with minimal temperature increase supporting long service life and reliability.

Features
  • Relubrication feature enables extended operational life and reduces maintenance frequency
  • Self-aligning design accommodates shaft deflections and misalignment
  • preventing premature failure
  • High load carrying capacity supports operation in heavy-duty environments with substantial radial and axial forces
  • Low friction operation minimises energy loss and heat generation in high-speed applications
  • Sheet metal cage construction provides structural integrity under demanding mechanical stresses
Application & Usage
  • Used with modular bearing housings
  • sleeves
  • and nuts for flexible system design
  • Ideal for heavy industrial machinery requiring robust load support and alignment compensation
  • Compatible with environments demanding infrequent maintenance and long bearing service intervals
Save to list

€11,274.45/ pieceexcl. VAT

€13,642.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
241
Type
Spherical Roller Bearing
Inner Diameter
320 mm
Outer Diameter
540 mm
Width
218 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
7100 kN
Dynamic load rating
4395 kN
Limiting speed
700 rpm
Reference speed
500 rpm
Weight
200 kg
Weight
442 lb