




€285.70/ pieceexcl. VAT
€345.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 12 |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 34 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 68.9 kN |
Static load rating | 30 kN |
Reference speed | 7.5 rpm |
Limiting speed | 4.8 rpm |