






€125.07/ pieceexcl. VAT
€151.33incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4200 |
Type | 4211 |
Execution | Double row |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 44.9 kN |
Static load rating | 44 kN |
Reference speed | 10000 rpm |
Limiting speed | 5600 rpm |
Weight | 0.786 kg |
€124.02/ pieceexcl. VAT
€150.06incl. VAT
Estimated delivery date - 16/11/2026