SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3205 A-2Z/MT33

  • ERIKS:24002208
  • Manufacturer:7316571484068
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a back-to-back arrangement with integral shields. It supports high radial and axial loads in both directions. The design minimises axial space while offering high-speed performance. Shielding helps extend service life in demanding environments.

Features
  • Double row construction handles combined radial and axial loads reducing system complexity
  • Back-to-back arrangement offers increased rigidity supporting demanding shaft alignment needs
  • Shield on both sides limits contamination ingress enhancing bearing lifespan
  • Compact width reduces installation space requirements supporting dense assemblies
  • 30 degree contact angle allows stable operation under tilting moments improving reliability
Application & Usage
  • Used with machine tool spindles requiring compact high-load support
  • Ideal for gearboxes with limited axial installation space
  • Compatible with pumps operating at elevated rotational speeds
Save to list

€56.49/ pieceexcl. VAT

€68.35incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32