SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3205 A-2Z/C3MT33

  • ERIKS:23222979
  • Manufacturer:7316571821139
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a shield on both sides and a sheet metal cage. It accommodates high radial and axial loads in both directions while requiring less axial space than equivalent single row pairs. The bearing achieves high-speed operation and is suitable for applications where a stiff bearing arrangement is essential. Its integral shield design prolongs service life by offering reliable protection against contaminants.

Features
  • Double row design withstands high radial and axial loads in both directions
  • Integral shield minimises contamination ingress extending operational reliability
  • Sheet metal cage maintains stability at high speeds supporting consistent performance
  • Compact width reduces required installation space optimising machine design
  • 30 degree contact angle enhances load distribution supporting heavy-duty applications
Application & Usage
  • Used with machine tool spindles requiring both axial and radial support
  • Ideal for gearboxes demanding compact and robust bearing solutions
  • Compatible with pumps and compressors operating at elevated speeds
Save to list

€68.20/ pieceexcl. VAT

€82.52incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32