SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756817
  • Manufacturer:7316570738353
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features integral seals a non-metallic cage and a 30° contact angle. Designed for high-speed operation it accommodates high axial and radial loads in both directions. The bearing requires less axial space than two single row equivalents and is suitable for stiff bearing arrangements. The sealed design helps extend service life in demanding applications. Features
  • Double row design accommodates high axial and radial loads in both directions
  • Integral sealing minimises contamination ingress extending bearing service life
  • Non-metallic cage reduces friction at high speeds supporting efficient operation
  • Compact width allows installation in limited axial spaces simplifying assembly
  • 30 degree contact angle provides increased rigidity under combined loads
Application & Usage
  • Used with precision pumps requiring compact high-load bearings
  • Ideal for industrial gearboxes operating at elevated rotational speeds
  • Compatible with electric motors needing extended service intervals
Save to list

€73.52/ pieceexcl. VAT

€88.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32
Execution
Double row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
23.8 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
28.6 kN
Static load rating
20.4 kN
Limiting speed
7500 rpm
Weight
0.289 kg
With sealing
Yes