

€54.34/ pieceexcl. VAT
€65.75incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TFL |
Type | Housing Seal |
Suitable for shaft diameter | 100 mm |
Outer Diameter | 125 mm |
Width | 9.4 mm |
Material | Nitrile Rubber |
Operating temperature | from -25 to 120 °C |