

€39.67/ pieceexcl. VAT
€48.00incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TFL |
Type | Housing Seal |
Suitable for shaft diameter | 75 mm |
Inner Diameter | 75 mm |
Outer Diameter | 94 mm |
Width | 7 mm |
Material | Nitrile Rubber |
Operating temperature | from -25 to 120 °C |