




€90.11/ pieceexcl. VAT
€109.03incl. VAT
16 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Mounting or Dismounting Fluid |
Application | Lubricant |
Recommended for | Suitable for mounting bearings with drive up method in evironments of 35 °C to 45 °C and for dismounting with the oil injection method in environments of 10 °C to 45 ° |
Packaging | Can |
Volume | 5 l |
Base oil viscosity at 40°C | 330 cSt |
Base oil viscosity at 100°C | 43 cSt |
Density | 0.89 g/cm³ |
Density at 15°C | 890 kg/m² |
Colour | Amber |
Pour point | -18 °C |
Flash point | 202 °C |
Burning point | 202 °C |
Approval | Rust test, ASTM D665 A/B: Pass Cleanliness, ISO 4406:2021 18/17/13: Pass |
Operating temperature | from 5 to 50 °C |
Capacity | 5 |
Type | Mounting or Dismounting Fluid |