SKF

SKF Deep groove ball bearing with shields and increased radial clearance.

  • ERIKS:14539223
  • Manufacturer:7316576150531
Image 1
Overview

This single row deep groove ball bearing features integral shields on both sides for protection. Designed for low friction and optimised for high rotational speeds it accommodates both radial and axial loads in either direction. The bearing is constructed from bearing steel uses grease lubrication and requires minimal maintenance. It is suitable for applications demanding robust performance and long service life.

Features
  • Sheet metal cage ensures stable ball guidance reducing operational noise and vibration
  • Shield on both sides protects against contamination extending bearing service life
  • Grease lubrication minimises maintenance intervals supporting continuous operation
  • Bearing steel construction delivers high load capacity and durability in demanding environments
  • C4 internal clearance accommodates thermal expansion improving performance at high speeds
Application & Usage
  • Used with electric motors requiring high rotational speed and low vibration
  • Ideal for conveyor systems operating in dusty or contaminated environments
  • Compatible with industrial fans and pumps needing extended bearing life
Save to list

€117.74/ pieceexcl. VAT

€142.47incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing