






€79.77/ pieceexcl. VAT
€96.52incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 812 |
Cage material | Plastic |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Height | 35 mm |
Dynamic load rating | 62 kN |
Static load rating | 190 kN |
Reference speed | 2000 rpm |
Limiting speed | 4000 rpm |
€65.45/ pieceexcl. VAT
€79.19incl. VAT
Estimated delivery date - 10/11/2026