






€122.36/ pieceexcl. VAT
€148.06incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 70 mm |
Outer Diameter | 95 mm |
Height | 70 mm |
Dynamic load rating | 86.5 kN |
Static load rating | 345 kN |
Reference speed | 1700 rpm |
Limiting speed | 3400 rpm |
€100.18/ pieceexcl. VAT
€121.22incl. VAT
Estimated delivery date - 10/11/2026