

€409.52/ pieceexcl. VAT
€495.52incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BC1 |
Inner Diameter | 40 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Internal clearance | CNR |
With sealing | No |
Number of rows | Single row |