






€2,021.22/ pieceexcl. VAT
€2,445.68incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NCF |
Cage material | No cage |
Inner Diameter | 260 mm |
Outer Diameter | 360 mm |
Width | 60 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 737 kN |
Static load rating | 1430 kN |
Reference speed | 750 rpm |
Limiting speed | 950 rpm |
Weight | 18.5 kg |
Number of rows | Single row |
€2,228.89/ pieceexcl. VAT
€2,696.96incl. VAT
Estimated delivery date - 10/11/2026