

€1,310.89/ pieceexcl. VAT
€1,586.18incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NCF |
Cage material | No cage |
Inner Diameter | 220 mm |
Outer Diameter | 300 mm |
Width | 48 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 550 kN |
Static load rating | 1060 kN |
Reference speed | 950 rpm |
Limiting speed | 1200 rpm |
Weight | 9.9 kg |
Number of rows | Single row |
€1,326.41/ pieceexcl. VAT
€1,604.96incl. VAT
Estimated delivery date - 10/11/2026