






€329.67/ pieceexcl. VAT
€398.90incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NCF |
Cage material | No cage |
Inner Diameter | 120 mm |
Outer Diameter | 165 mm |
Width | 27 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 172 kN |
Static load rating | 290 kN |
Reference speed | 1800 rpm |
Limiting speed | 2200 rpm |
Weight | 1.75 kg |
Number of rows | Single row |
€342.53/ pieceexcl. VAT
€414.46incl. VAT
Estimated delivery date - 10/11/2026