

€761.06/ pieceexcl. VAT
€920.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 50 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 530 kN |
Static load rating | 540 kN |
Reference speed | 3000 rpm |
Limiting speed | 3400 rpm |
Number of rows | Single row |