






€380.11/ pieceexcl. VAT
€459.93incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 340 kN |
Static load rating | 335 kN |
Reference speed | 4000 rpm |
Limiting speed | 4800 rpm |
Number of rows | Single row |