






€2,726.38/ pieceexcl. VAT
€3,298.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 190 mm |
Outer Diameter | 340 mm |
Width | 92 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1219 kN |
Static load rating | 1600 kN |
Reference speed | 2000 rpm |
Limiting speed | 3400 rpm |
Number of rows | Single row |