

€2,609.69/ pieceexcl. VAT
€3,157.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 170 mm |
Outer Diameter | 310 mm |
Width | 86 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1059 kN |
Static load rating | 1340 kN |
Reference speed | 2200 rpm |
Limiting speed | 3800 rpm |
Number of rows | Single row |