






€223.07/ pieceexcl. VAT
€269.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 18 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 62.7 kN |
Static load rating | 81.5 kN |
Reference speed | 7500 rpm |
Limiting speed | 7500 rpm |
Number of rows | Single row |