






€66.26/ pieceexcl. VAT
€80.17incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 13 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 17.9 kN |
Static load rating | 17.3 kN |
Reference speed | 15000 rpm |
Limiting speed | 15000 rpm |
Number of rows | Single row |