

€1,804.59/ pieceexcl. VAT
€2,183.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 86 mm |
Internal clearance | C4 |
With sealing | No |
Number of rows | Single row |
€256.40/ pieceexcl. VAT
€310.24incl. VAT
Estimated delivery date - 10/11/2026