

€340.13/ pieceexcl. VAT
€411.56incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | B1CB |
Cage material | Plastic |
Inner Diameter | 17 mm |
Outer Diameter | 37 mm |
Width | 14 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |