

€1,156.83/ pieceexcl. VAT
€1,399.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LBC4 |
Type | Four Row Cylindrical Roller Bearing |
Cage material | Brass |
Inner Diameter | 200 mm |
Outer Diameter | 280 mm |
Width | 170 mm |
Internal clearance | C4 |
Dynamic load rating | 1700 kN |
Static load rating | 3000 kN |
Reference speed | 1700 rpm |
Limiting speed | 2600 rpm |
Weight | 33.4 kg |
B | 170 mm |
d | 200 mm |
D | 280 mm |
Number of rows | Four row |