SKF

SKF Compact pillow block bearing for light load applications.

  • ERIKS:14622115
  • Manufacturer:7316579751858
Image 1
Overview This short base pillow block ball bearing unit features an extended inner ring with set screw locking. The unit is ready to mount and suitable for constant or alternating rotational direction. Its cast iron housing and bearing steel insert meet Japanese Industrial Standards. The design is optimised for use in limited spaces. Features
  • Set screw locking enables quick shaft mounting and reduces installation time
  • Extended inner ring minimises shaft misalignment and enhances operational reliability
  • Sealed and lubricated bearing design protects against contaminants and reduces maintenance frequency
  • Cast iron housing provides rigid support in demanding industrial environments
  • Threaded bolt holes allow secure attachment and simplify unit replacement
Application & Usage
  • Ideal for conveyors with constant or reversing shaft rotation
  • Used with compact machinery requiring a short base footprint
  • Compatible with equipment built to Japanese Industrial Standards
Save to list

€24.13/ pieceexcl. VAT

€29.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCPA
Housing style
Pillow Block
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Shaft diameter
20 mm
Height
30.2 mm
Width
34 mm
Shaft height
30.2 mm
Bearing
Ball Bearing
Housing
Cast Iron Housing