




€143.79/ pieceexcl. VAT
€173.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKX..-Z |
Manufacturer ID | NKX 40 Z |
Inner Diameter | 40 mm |
Outer Diameter | 52 mm |
Width | 32 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
€102.15/ pieceexcl. VAT
€123.60incl. VAT
Estimated delivery date - 16/11/2026