




€66.86/ pieceexcl. VAT
€80.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKX..-Z |
Manufacturer ID | NKX 17 Z |
Inner Diameter | 17 mm |
Outer Diameter | 26 mm |
Width | 25 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
€46.25/ pieceexcl. VAT
€55.96incl. VAT
Estimated delivery date - 16/11/2026