




€196.30/ pieceexcl. VAT
€237.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKX |
Manufacturer ID | NKX 45 |
Inner Diameter | 45 mm |
Outer Diameter | 58 mm |
Width | 32 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |