




€68.06/ pieceexcl. VAT
€82.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKX |
Manufacturer ID | NKX 10 TN |
Inner Diameter | 10 mm |
Outer Diameter | 19 mm |
Width | 23 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |
€38.27/ pieceexcl. VAT
€46.31incl. VAT
Estimated delivery date - 12/11/2026