




€44.49/ pieceexcl. VAT
€53.83incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKIA |
Manufacturer ID | NKIA 5901 |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 16 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |