




€403.24/ pieceexcl. VAT
€487.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKIB |
Type | Combined Needle Roller / Angular Contact Ball Bearing |
Manufacturer ID | NKIB 5913 |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 38 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |
€226.46/ pieceexcl. VAT
€274.02incl. VAT
Estimated delivery date - 11/11/2026€226.46/ pieceexcl. VAT
€274.02incl. VAT
Estimated delivery date - 11/11/2026