




€112.95/ pieceexcl. VAT
€136.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKIB |
Type | Combined Needle Roller / Angular Contact Ball Bearing |
Manufacturer ID | NKIB 5907 |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 30 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |
€78.44/ pieceexcl. VAT
€94.91incl. VAT
Estimated delivery date - 11/11/2026