




€7.30/ pieceexcl. VAT
€8.83incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ECY |
Type | End Cover |
Shaft diameter | 70 mm |
Shaft diameter | 2.76 in |
Cover width | 45 mm |
Cover length | 121.4 mm |
Material | Polypropylene |
Cover model | Closed |