




€137.03/ pieceexcl. VAT
€165.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TLGB 21 |
Type | Battery-driven grease gun |
Grease output low speed at 70 bar | 110 ml/min |
Grease output high speed at 70 bar | 170 ml/min |
Maximum operating pressure | 400 |
Max. peak pressure | 700 |
Hose length | 1220 mm |
Battery type | Li-Ion |
Battery capacity | 2500 mAh |
Voltage charger | 120 V |