






€45.95/ pieceexcl. VAT
€55.60incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGEP |
Type | Refill Cartridge Set |
Drive mechanism | Electromechanical |
Container volume | 380 ml |
Lubricant | LGEP 2 |
Ambient temperature | from -25 to 70 °C |
Operating temperature | from -20 to 110 °C |
Max. operating pressure | 30 bar |
Number of connections | 1 |
Maximum length of feedlines | 5 m |
Degree of protection (IP) | 67 |
Alarm function | No |
Storage time in months | 36 |
Weight | 0.44 kg |
Connection | G 1/4" |