
€5,717.25/ pieceexcl. VAT
€6,917.87incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | C 2244 |
Type | Toroidal Roller Bearing |
Cage material | Sheet metal |
Inner Diameter | 220 mm |
Outer Diameter | 400 mm |
Width | 108 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 2000 kN |
Static load rating | 2500 kN |
Reference speed | 1500 rpm |
Limiting speed | 2000 rpm |
Fatigue load limit | 208 kN |
Weight | 59.3 kg |
B | 108 mm |
d | 220 mm |
D | 400 mm |
r | 4 mm |
Number of rows | Single row |