

€834.38/ pieceexcl. VAT
€1,009.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 64 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 1 |
Static load rating | 695 kN |
Dynamic load rating | 610 kN |
Limiting speed | 4000 rpm |
Reference speed | 2800 rpm |