

€472.34/ pieceexcl. VAT
€571.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CARB® |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 36 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 1 |
Static load rating | 320 kN |
Dynamic load rating | 275 kN |
Limiting speed | 5600 rpm |
Reference speed | 4000 rpm |